GSBP-PLOT MoleSieve 5A 50m x 0.53mm x 50.0um
Catalog #: 75839-138
Supplier: General Separation Technologies, Inc.
GSBP-PLOT MoleSieve 5A 50m x 0.53mm x 50.0um
Catalog #: 75839-138
Supplier: General Separation Technologies, Inc.
Customers Who Bought This Also Bought
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
29,99 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
57,65 $ to 603,92 $
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
50,14 $ to 501,54 $
Closures for 2 ml Crimp Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
28,24 $
Crimp/Snap Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
211,00 $
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
130,00 $
SureSTART™ Glass Inserts for 2 ml Vials, Level 3 High Performance Applications, Thermo Scientific
Supplier: Thermo Scientific
93,60 $ to 97,09 $
Screw Top Vials and Caps, Easy Purchase Packs 9 mm, MicroSolv
Supplier: MicroSolv Technology Corp
129,58 $