GsBP-1301 30m x 0.53mm x 3.00um
Catalog #: 75839-050
Supplier: General Separation Technologies, Inc.
GsBP-1301 30m x 0.53mm x 3.00um
Catalog #: 75839-050
Supplier: General Separation Technologies, Inc.
Customers Who Bought This Also Bought
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
$57.65 to $603.92
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$39.15
WHEATON® MicroLiter Crimp-Top Vials, 11 mm,Component Kits, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
$79.72
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$68.28
WHEATON® ABC Vial™ Large-Opening Screw-Thread Vials, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
$131.04
CrossLab Flame Ionization Detector (FID) for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$144.30