Polypropylene Molded Graduated Cylinders, Globe Scientific
Catalog # 75838-744
Supplier: Globe Scientific
Specifications
- Capacity:100 ml
- Cat. no.:75838-744
- Supplier No.:601079-1
Specifications
About this item
These superior quality graduated cylinders are ideal for the safe and accurate measurement of all types of liquids.
- Wide opening and tapered pour spout
- Break-resistent
- Can withstand a continuous working environment up to 100°C
Cylinders feature a wide rim and a tapered pour spout for easy filling and pouring. The non-wetting interior surface eliminates concave menisci, providing more accurate measurements. The wide pentagonal-shaped base provides stability and makes the cylinder roll-resistant. Heavy-duty plastic construction withstands repeated autoclaving. Switching from glass cylinders to Globe’s plastic equivalents will greatly reduce breakage and the potential for injury.
Certifications: Conforms to ISO 6706-1981.
Frequently Bought Together