Order Entry
ContactUsLinkComponent
TACHOMETER CONTACT WITH LCD DISPLAY 12IN
Shimpo LCD Contact Handheld Tachometers, Nidec Shimpo America
Catalog #: 75836-630
TACHOMETER CONTACT WITH LCD DISPLAY 12IN
Shimpo LCD Contact Handheld Tachometers, Nidec Shimpo America
Catalog #: 75836-630

Specifications

  • Accuracy:
    6-8,300 = 1RPM;
    8,300-25,000 = 2RPM;
    0.006% of reading 25,000-99,999 RPM
  • Measuring range:
    Contact
  • Range:
    6-99,999 RPM
  • Description:
    LCD Contact Handheld Tachometer
  • Cat. no.:
    75836-630
  • Supplier No.:
    DT-105A

Specifications

About this item

The Series DT-105A Tachometer with microprocessor technology has heralded a superior standard in tachometer accuracy and capabilities for measuring and recording speeds of rotational, linear and surface plus total length.

  • Outstanding Accuracy allows use in the strictest applications
  • Sophisticaed laser beam detection up to 20 feet provides operator safety
  • Exceptionally rugged die-cast aluminum housing
  • 10 Measurement memory capacity allows quick retrieval of stored data
  • Long lasting battery life up to 40 hours
  • Rear Threaded inserts provides option to permanently mount the device.
  • CE Mark and NIST Certification included provide guarantee of quality performance

Offering unprecedented confidence, the DT-105A battery-operated tachometers feature the same rugged, high quality components that have made them the benchmark in the industry. These user-friendly, value-packed units feature memory storage; quick adjustment unit’s knob; length functions; retrieval of last, maximum and minimum values; plus each unit comes standard with a free N.I.S.T. certificate. Units are available with an LCD or vibrant red LED display. Incorporating the precise technology and user-friendly functions as the DT-105A, the DT-105A-S12 provides an exceptional accuracy in measuring speed and length via its 12” wheel. The larger wheel rotates more slowly than a standard 6” wheel, enabling reliable and safe registration of high speeds.

Certifications: CE, NIST.
Ordering information: Supplied with NIST Certificate 2 Cone adapters, funnel adapter, 3.5" extension shaft, carrying case, master 6" or 12" circumference wheel, 2AA batteries and contact adapter.
Customers Who Bought This Also Bought