Specifications
- Accuracy:6-8,300 = 1RPM;
8,300-25,000 = 2RPM;
0.006% of reading 25,000-99,999 RPM - Measuring range:1" to 20'
- Range:6-99,999 RPM
- Description:LED Contact/Non-Contact Handheld Laser Tachometer with 12" Circumference Wheel
- Cat. no.:75836-628
- Supplier No.:DT-207LR-S12
Specifications
About this item
The Series DT-207LR digital tachometers incorporate laser technology yet retain our hallmark rugged construction and reliable quality components.
- Outstanding Accuracy allows use in the strictest applications
- Sophisticaed laser beam detection up to 20 feet provides operator safety
- Exceptionally rugged die-cast aluminum housing
- 10 Measurement memory capacity allows quick retrieval of stored data
- Long lasting battery life up to 40 hours
- Rear Threaded inserts provides option to permanently mount the device.
- CE Mark and NIST Certification included provide guarantee of quality performance
The DT-207 units offer incredible value and versatility as they can operate in non-contact and contact applications. These instruments feature a field-upgrade-able contact adapter for linear rate measure, conveniently allowing both non-contact and contact measurements. Incorporating the precise laser technology and user-friendly functions as the DT-207LR tachometer, the DT- 207LR-S12 provides an exceptional accuracy in measuring speed and length via its 12” wheel. The larger wheel rotates more slowly than a standard 6” wheel, enabling reliable and safe registration of high speeds. All Series 207LR units come standard with a NIST traceable calibration certificate. We’re confident you’ll agree that these fine units are the most advanced handheld tachometers on the market.