SteriPlast® Scoops for Foodstuffs, PS, Bürkle
Catalog #: 75836-618
Supplier: BURKLE INC
Specifications
- Capacity:250 ml (8.4 oz.)
- Length:232 mm (9.1")
- Description:Without lid
- Material:PS
- Cat. no.:75836-618
- Supplier No.:5378-3013
Specifications
About this item
The SteriPlast® food scoop is ideal for powders, granulates and pastes.
- Can be used as part of HACCP/IFS foreign object management
- Especially for the food, animal feed and pharmaceutical industries
- Individually packaged and sterilized by gamma rays
The shade of blue that is used does not occur in a natural form in foodstuffs. Because of this, blue products or parts of them can be quickly found and easily identified in a visual check if they are ever mixed into production.
Certifications: Production, assembly and packaging according to cleanroom class 7. Complies with EU food requirements and FDA regulations.
Customers Who Bought This Also Bought