Specifications
- Accuracy:1-600 RPM = 1;
600-25,000 RPM = 0.006% FS - Measurement range (°Brix):Contact
- Measurement range:Contact
- Description:Compact LCD Contact Tachometer
- Cat. no.:75836-560
- Range:1 - 25,000 RPM , 0.1 - 99,999 Rev Total
- Supplier No.:MT-100
Specifications
About this item
The MT-100 and MT-200 Contact Pocket Tachometers with microprocessor technology possesses the precision of the standard SHIMPO Tachometer line, yet within a compact, pocket-style enclosure.
- Long lasting battery life up to 40 hrs
- Compact, pocket-size design fits easily in the palm of the hand
- Instant Conversion of units
- Multiple measurement types in both contact and non-contact modes
- Memory automatically stores minimum, maximum and last
- NIST calibration certificate included
- ABS plastic housing
The MT Series battery-operated tachometers feature the same rugged, high quality components that have made SHIMPO tachometers the benchmark in the industry. The MT-200 provides users with the capabilities of measuring and recording speeds of rotational, linear and surface plus total length in both contact or non-contact modes. The user-friendly, value-packed units feature memory storage; quick selection unit’s button; length functions; retrieval of last, maximum and minimum values; plus each unit comes standard with a free N.I.S.T. calibration certificate. Each unit ships in a protective carrying case which includes a cone adapter, funnel adapter and 6” circumference wheel.