Specifications
- Accuracy:6-8,300 = 1RPM;
8,300-25,000 = 2RPM;
0.006% of reading 25,000-99,999 RPM - Measuring range:Contact
- Range:6-99,999 RPM
- Description:LCD Contact Handheld Tachometer with 12" Circumference Wheel
- Cat. no.:75836-548
- Supplier No.:DT-105A-S12
Specifications
About this item
The Series DT-105A Tachometer with microprocessor technology has heralded a superior standard in tachometer accuracy and capabilities for measuring and recording speeds of rotational, linear and surface plus total length.
- Outstanding Accuracy allows use in the strictest applications
- Sophisticaed laser beam detection up to 20 feet provides operator safety
- Exceptionally rugged die-cast aluminum housing
- 10 Measurement memory capacity allows quick retrieval of stored data
- Long lasting battery life up to 40 hours
- Rear Threaded inserts provides option to permanently mount the device.
- CE Mark and NIST Certification included provide guarantee of quality performance
Offering unprecedented confidence, the DT-105A battery-operated tachometers feature the same rugged, high quality components that have made them the benchmark in the industry. These user-friendly, value-packed units feature memory storage; quick adjustment unit’s knob; length functions; retrieval of last, maximum and minimum values; plus each unit comes standard with a free N.I.S.T. certificate. Units are available with an LCD or vibrant red LED display. Incorporating the precise technology and user-friendly functions as the DT-105A, the DT-105A-S12 provides an exceptional accuracy in measuring speed and length via its 12” wheel. The larger wheel rotates more slowly than a standard 6” wheel, enabling reliable and safe registration of high speeds.