Orbital-Genie™ Mini-100 Orbital Shaker, Scientific Industries
Catalog #: 75836-230
Supplier: Scientific Industries
Specifications
- Height:350 mm
- Cat. no.:75836-230
- Orbit:19 mm
- Speed:20–100 rpm
- Weight:3.5 kg (7.8 lbs.)
- Width:350 mm
- Supplier No.:SI-M100
- Platform Dimensions:290×290 mm
Specifications
About this item
The Mini-100 Orbital-Genie with spill-proof edges is ideal for gentle shaking applications, with no additional accessories necessary.
- Variable shaking speed
- Customizable mixing action
- Heavy-duty base
- Holds oddly shaped containers
- Ready-to-use
- Two-year manufacturer's warranty
The Mini-100 Orbital-Genie features variable shaking speed, which allows you to create any mixing action from a smooth vortex to sloshing aeration or anything in between. The combination of weight and specially designed feet prevent walking even at highest speed. You can increase the capacity of the Mini-100 with an optional stacking tray, available separately. The Mini-100 is ideal for gentle shaking of odd shaped vessels and containers. The non-slip platform tray features edges that contain any spills. Shaker is ready to use as supplied.
Certifications: CE marked.
BodyTextAccessories: Optional stacking tray increases capacity.
Ordering information: Unit has a two-year manufacturer's warranty included.
Customers Who Bought This Also Bought