CELLSPIN Spinner System, Argos Technologies
Catalog #: 75834-430
Supplier: Argos Technologies
Specifications
- Description:CELLSPIN Spinner Flask, 500 mL
- Cat. no.:75834-430
- Supplier No.:182051
Specifications
About this item
CELLSPIN a reliable cell culture system.
- Culture volumes from 100 to 1000 ml
- Can be individually programmed
- Equipped with an alarm system
The CELLSPIN is a stirrer for cultivating cells in spinner bottles with culture volumes from 100 to 1000 ml. The speed (5-75 rpm) and other stirring parameters can be individually programmed and modified at any time via the control unit, which is located outside of the incubator. In case of power failure or accidental disconnection of control and spinner units an alarm system is activated. The corrosion-free and sturdy construction makes the CELLSPIN a reliable cell culture system that will keep your cells always "on the move.
Certifications: CE certified.
Ordering information: Includes a stirring platform (with 4 stirring positions), a control unit, a power supply and a control cable.
Customers Who Bought This Also Bought