Supermax Aurelia® Sonic® 300 Count Nitrile Gloves
Catalog #: CA75832-708
Supplier: SUPERMAX HEALTHCARE CANADA CA
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:L
- Length:24 cm (9 3/8")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Thickness:2.2 mil
- Cat. no.:CA75832-708
- Supplier No.:93778
Specifications
About this item
Aurelia® is proud to introduce the latest innovation in personal protection, Aurelia® Sonic® Nitrile Gloves.
- New ultra comfort formulation
- 2.2 mil thickness for improved tactile sensitivity
- Finger textured finish
- Cost saving and space saving; 300 gloves per box
- Soothing indigo blue color
Featuring a revolutionary ultra-thin formulation, Sonic® gloves adapt seamlessly to users hands, enabling faster and more efficient work. Each box of Aurelia® Sonic® gloves contains 300 machine packed, soothing, indigo blue colored gloves.
Customers Who Bought This Also Bought