BioFit Urethane Lab Chairs and Stools
Catalog #: 75821-354
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Color:Black
- Description:Swivel lab chair
- Model:75821-354
- Seat/back material:Self-skinned urethane
- Frame colour/finish:Chrome
- Seat/back color:Black
- Seat dimensions:W18.5×D17×T1.5"
- Backrest dimensions:W16.5×H12.5"
- For use with:Medium height benches
- Frame material:23" Ø tubular steel
- Cat. no.:75821-354
- Seat Height:20 - 27"
- Foot Style:21" Ø fixed footring; casters
Specifications
About this item
Lab Chairs and stools are made of urethane, crafted with user comfort, health and wellbeing in mind.
- Easy-to-clean seats and backrests that resist water, chemicals, paints and more
- Easily adjust seat-height from seated position
- Height and tilt adjustable backrests with integrated lumbar support
- Dual-wheel resistance casters enhance user safety by inhibiting seating from rolling away on hard floors or 2" high polyamide glides
- Adjustable and fixed height footrings
BioFit seating solutions are crafted with user comfort, health and wellbeing in mind
Provide LEED® compliant seating for healthcare, technology, education, lab, industrial, office and custom applications.
Products meet or exceed rigorous industry standard and carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
Customers Who Bought This Also Bought