Shell Vials, Clear, Chemglass
Catalog #: 75820-440
Supplier: Chemglass
Specifications
- Cap included:No
- Capacity:0.75 ml
- Color:Clear
- Description:Shell vial
- Material:Glass
- Cat. no.:75820-440
- Diameter ×H:8×30 mm
- Bottom Style:Flat bottom
- Supplier No.:CV-2100-0830
Specifications
About this item
Shell vials are the most economical alternative for use in an autosampler.
- Thicker walls for safer sample handling
Customers Who Bought This Also Bought