Model 3301 Women's Lab Coat, Fashion Seal Healthcare®
Catalog #: 75819-432
Supplier: Superior Uniform
Specifications
- Clothing Size:XL
- Garment application:Laboratory
- Gender:For ladies
- Length:99 cm
- Sleeve or leg length:Long
- Closure type:Buttons
- Color:White
- Model:3301
- Fabric:100% sanforized cotton
- Cat. no.:75819-432
- Supplier No.:3301-XL
Specifications
About this item
The Model 3301 Women's Lab Coat is constructed of 100% sanforized cotton heavyweight twill
These 99cm (39") length lab coats (based on size medium) feature a left chest pocket, two lower outside pockets, knot cloth buttons, front and back princess seams, and a two-piece attached back belt.
Customers Who Bought This Also Bought