3419 Series 41" Snap Front Lab Coats, Fashion Seal Healthcare®
Catalog #: 75817-714
Supplier: Superior Uniform
Specifications
- Clothing Size:XL
- Garment application:Food,General Purpose,Laboratory
- Gender:Unisex
- Closure type:Press studs / snaps
- Color:White
- Model:3419
- Fabric:80% polyester, 20% cotton poplin blend
- Cat. no.:75817-714
Specifications
About this item
Reusable snap front lab coats are manufactured from an 80% polyester, 20% cotton poplin blend.
- Snap front
- No pockets
- White Polyester knit cuffs
- Convertible collar
- No side slits
Snap front lab coats are ideally suited for use in general-purpose, food, and laboratory applications. Coats are 104.1 cm (41") in length based on size medium.
Customers Who Bought This Also Bought