VWR® Disposable Serological Pipettes
Catalog #: 75816-092
Supplier: VWR International
Specifications
- Capacity:25 ml
- Sterility:Sterile
- Cat. no.:75816-092
- Packaging:10/Bag
- Color Code:Red
- Graduations:0.2 ml
Specifications
About this item
Polystyrene, transparent and graduated.
- DNase/RNase-free, non-pyrogenic, non-cytotoxic, non-haemolytic
- Graduations are calibrated for accurate dispensing to within ±2%
- Color-coded according to volume
- Sterile pipettes are sterilized by irradiation
- Pipettes meet BST/TSE requirements; latex-free
- Every product is printed with a batch number for traceability
Certifications: These disposable pipettes are made of GPPS (general polystyrene), in compliance with USP Class VI. Manufactured in a class 100 000 cleanroom environment. Manufactured under EN ISO 13485:2016 and ISO 9001:2015 quality management system.
Packaging: Sterile serological pipettes are available in individually packed, color-coded, peel-to-open paper/plastic, peel-to-open plastic/plastic, or bulk packed in a zip-locked, vacuum, polyethylene bag.
Customers Who Bought This Also Bought