VWR® Drosophila Bottles
Catalog #: 75813-140
Supplier: VWR International
Specifications
- Capacity:177 ml (6 oz.)
- Description:VWR® Drosophila Stock Bottle
- Material:PP
- Style:Square Bottom
Specifications
About this item
High quality drosophila bottles at a reasonable price.
- Designed to accept a variety of closures
- Autoclavable polypropylene or semi-transparent polyethylene
Manufactured from pure virgin medical grade plastics, these bottles are available with square or round bottom styles. The bottles are available in transparent, non-autoclavable polyethylene. The bottle openings are engineered to accommodate standard sized paper lids, foam plugs, cellulose plugs, or cotton balls.
Customers Who Bought This Also Bought