Superfrost® Plus and Colorfrost® Plus Microscope Slides, Erie Scientific (Thermo Scientific)
Catalog #: 95057-985
Supplier: Erie Scientific
Specifications
- Color:White
- Description:Superfrost® Plus, Clipped Corner
- L×W:75×25" mm (3×1")
- Thickness:1 mm (1/32")
- Cat. no.:95057-985
- Supplier No.:4951PLUS-4
Specifications
About this item
Slides are treated to electrostatically attract frozen tissue sections and cytology preparations, eliminating the need for adhesives or coating steps.
Customers Who Bought This Also Bought