Order Entry
ContactUsLinkComponent
MICRO SLIDE PLAIN 1 MM THICKNESS 75X38MM
General Frosted and Plain Microscope Slides, Epredia™
Catalog #: 48303-002
Supplier:  Erie Scientific
MICRO SLIDE PLAIN 1 MM THICKNESS 75X38MM
General Frosted and Plain Microscope Slides, Epredia™
Catalog #: 48303-002
Supplier:  Erie Scientific

Specifications

  • Description:
    Plain slides
  • L×W:
    75×38 mm
  • Thickness:
    1.0 mm
  • Cat. no.:
    48303-002
  • Supplier No.:
    2956

Specifications

About this item

Ideal for use in nonsterile cytology and pathology applications

  • Manufactured to the highest standards
  • Pre-cleaned for use in hematology, microbiology, urinalysis, and general laboratory applications
  • Finely ground edges
  • Frosted tab versions for manual labeling or application of printed labels
  • Plain versions are completely plain without frosted tab
  • Ready to use

Made of water-white, noncorrosive glass for maximum clarity.

Ordering information: Packaged ½ gross per pack (two packs per gross).
Customers Who Bought This Also Bought