Screw Caps, 9 mm, Soft-Guard™, MicroSolv
Catalog #: 75812-818
Supplier: MicroSolv Technology Corp
Specifications
- Cap Size:9-425 mm
- Cap Type:Screw cap
- Septum:Soft-Guard, White Silicone Rubber / Red PTFE Pre-Slit (X Shape), fitted
- Material:PP
- Cat. no.:75812-818
- Cap Color:Black
- Supplier No.:9502S-E-3XK
Specifications
About this item
Screw caps for 12 x 32 autosampler vials.
Customers Who Bought This Also Bought