Ezwaste™ UN/DOT Container with 70 S Cap, Foxx Life Sciences
Catalog #: 75805-550
Supplier: VWR International
Specifications
- Capacity:20 L
- Length:11.25" (286 mm)
- Width:9" (229 mm)
- Description:EZWaste™ UN/DOT Container with 70S Cap
- Height:15.5" (394 mm)
- Material:HDPE, Polypropylene Cap
- Cat. no.:75805-550
- W×D×H:9 × 11.25 × 15.5" (229×286×394 mm)
Specifications
About this item
The EZwaste™ UN/DOT System is designed to be an affordable solution for liquid waste disposal.
- Made from sturdy HDPE
- Available in multiple sizes
- Utilizes blow mold technology
The EZwaste™ UN/DOT System empty containers are designed to be used as an affordable solution for liquid waste disposal.
These containers can also be used in other industries, including but not limited to sanitation, chemical, agricultural, and food. All raw materials used in the containers meet FDA Standards for food contact.
These HDPE containers are made to be tough and durable. Ideal for secure shipment and storage of liquid products, the UN/DOT container is available in multiple sizes, each supplied with a 70S cap.
Certifications: Meets UN 3H1 Standards.
Customers Who Bought This Also Bought