Order Entry
ContactUsLinkComponent
EZWASTE CONTAINER SECY 1L-10L CARBOY
EZwaste™ Safety Tray Secondary Containers, Foxx Life Sciences
Catalog #: 75805-476
Supplier:  VWR International
EZWASTE CONTAINER SECY 1L-10L CARBOY
EZwaste™ Safety Tray Secondary Containers, Foxx Life Sciences
Catalog #: 75805-476
Supplier:  VWR International

Specifications

  • Capacity:
    14 L (3.7 gal.)
  • Description:
    Safety tray secondary container for use with 1 and 10 l carboys
  • Material:
    HDPE
  • Cat. no.:
    75805-476
  • Interior Dimensions:
    25.4W×38.1L×14.9H cm (10×15×57/8")
  • Exterior Dimensions:
    27.9W×45.7L×15.2H cm (11×18×6")

Specifications

About this item

An ideal solution for preventing leakage and spillage during carboy storage or transport.

  • Tough and durable
  • Designed with the capacity to hold 115% of carboy content

EZwaste™ safety tray secondary containers are a perfect solution for preventing leakage and spillage from EZwaste™ solvent waste system containers.

Customers Who Bought This Also Bought