Reducer Connector Fitting Packs, Foxx Life Sciences
Catalog #: 75805-348
Supplier: Foxx Life Sciences
Specifications
- Length:1.72"
- O.D.:0.545" x 0.310"
- Color:Black
- Material:Polyethylene
- Cat. no.:75805-348
- Supplier No.:25P-2501-OEM
Specifications
About this item
Foxx Life Sciences' connectors are available in a variety of standard sizes. They provide a secure, watertight connection. These connectors make it possible to connect two hoses, securely and efficiently. Made from polyethylene.
- Polyethylene construction
- Hose barb connections
- Secure, watertight connections
- Durable
Customers Who Bought This Also Bought