Eco Best Technology® Nitrile Industrial Gloves, Powder-Free, Showa
Catalog #: 75804-778
Supplier: Showa-Best Glove
Product available on GSA Advantage®
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Green
- Glove size:L
- Length:35.5 cm (13 7/8")
- Powdered/Powder-free:Powder-free
- Thickness:15 mil
- Cat. no.:75804-778
- Supplier No.:728-09
Specifications
About this item
Using revolutionary Eco Best Technology®, this mid-forearm gauntlet is designed for multiple uses and a range of applications, from food processing to manufacturing, masonry to refinery operations.
- 100% nitrile with Eco Best Technology®
- Unsupported, unlined
- 15 mil thick
- Bisque grip
These nitrile gloves provide chemical protection against solvents and acids, and their bisque finish grip makes wet work easier and safer. Effective gripping allows superior tactile precision.
Customers Who Bought This Also Bought