Order Entry
ContactUsLinkComponent
VWR* Measuring Beaker 100 ml
VWR® Beakers with Handle, PP
Catalog #: 75800-250
Supplier:  VWR International
   Sustainable Packaging
VWR* Measuring Beaker 100 ml
VWR® Beakers with Handle, PP
Catalog #: 75800-250
Supplier:  VWR International
   Sustainable Packaging

Specifications

  • Capacity:
    100 ml (3.4 oz.)
  • Graduation Interval:
    20 ml
  • Graduation range:
    20 - 100 ml
  • O.D.:
    63.4 mm
  • Environmentally Preferable:
    Sustainable Packaging
  • Height:
    74 mm
  • Cat. no.:
    75800-250

Specifications

About this item

VWR® polypropylene beakers, which come in a natural color, have a handle, pouring spout and graduations printed directly on the beakers.

  • Autoclavable
  • Integrated pouring lip
  • Natural color
  • Printed graduation

The beakers are autoclavable. Working temperatures of 0 to 121 °C.

Certifications: Resin meets US FDA 21 CFR requirements.
Caution: Do not stack products while autoclaving.
Customers Who Bought This Also Bought