Order Entry
ContactUsLinkComponent
VWR* Measuring Cylinder 2000 ml
VWR® TPX Measuring Cylinders, Class B
Catalog #: 75800-232
Supplier:  VWR International
VWR* Measuring Cylinder 2000 ml
VWR® TPX Measuring Cylinders, Class B
Catalog #: 75800-232
Supplier:  VWR International

Specifications

  • Capacity:
    2000 ml
  • Description:
    TPX Measuring Cylinder, Class B
  • Cat. no.:
    75800-232

Specifications

About this item

These VWR® Measuring Cylinders are manufactured from translucent polypropylene.

  • The cylinders feature a stable hexagonal base and a pouring spout
  • All cylinders also feature molded graduations for improved accuracy and consistency

When used continuously, the cylinders have a working temperature range of 0 to 121 °C (32 to 248 °F).

Certifications: Products are Class "B" as per DIN 12681 / ISO 6706. Resin meets US FDA 21 CFR requirements.
Customers Who Bought This Also Bought