BootieButler® Shoe Covers, Protexer
Catalog #: 75798-786
Supplier: Protexer
Specifications
- Garment application:Cleanroom
- Shoe size:Universal
- Sterile:+
- Color:Blue
- Description:BootieButler® shoe covers, 50 pairs
- Fabric:Spunbond Polypropylene
- Cat. no.:75798-786
- Supplier No.:KBNS28-1-FAS
Specifications
About this item
The original BootieButler® Shoe Cover is an economical anti-skid and anti-static shoe cover that serves well in a variety of situations
- Super anti-skid, slip-resistant pattern
- Antistatic material
- Lightweight and durable for extra-long wear
- One size fits most
- Specifically designed for use in the BootieButler® automatic dispenser
BootieButler® Shoe Covers are ideal for use in cleanrooms, food processing, real estate, healthcare, construction, manufacturing, research and development, and energy applications.
Constructed of durable spunbond polypropylene material with non-skid, non-conductive soles. The skid-resistant pattern improves friction and traction. A strong elastic band around the ankle allows for a universal fit.
Certifications: Approved for Class 100 & Class 5 Cleanroom use per Federal Standard 209E and ISO STD. 14664-1 Class 5.
Ordering information: These shoe covers are designed to be used in the BootieButler® automatic dispenser, and not as a bulk product.
Customers Who Bought This Also Bought