Avantor® Alltima C18, HPLC Columns
Catalog #: 75797-224
Supplier: HICHROM LIMITED
Specifications
- Column Format:Analytical
- I.D.:4.60 mm
- Length:150 mm
- Particle size:5 µm
- Description:Column
- Column Hardware:Stainless steel
- Cat. no.:75797-224
- Packing Material:Silica
- Phase:C18
- Supplier No.:88052
Specifications
About this item
Avantor® Alltima HPLC columns are high quality phases designed for general purpose applications.
- Base deactivated silica phases
- Stable bonding for long column lifetime
- Multiple selectivity options
- USP L1
Classic reversed phase retention and selectivity. High quality hydrophobic general purpose C18.
Customers Who Bought This Also Bought