KIMBLE® Watch Glasses, DWK Life Sciences
Catalog #: 75797-132
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Ø:70 mm
- Description:Watch glass fits 50, 100, 150 ml Griffin beakers, height 11 mm
- Supplier No.:72001-70
Specifications
About this item
Concave circular glasses are used to perform evaporations for liquids, to cover beakers and to hold solids while weighing.
- Minimum thickness 1.2 mm
- Diameter tolerance ±1 mm
- Fire polished edge
Manufactured from 90 expansion soda-lime glass.
Certifications: Conforming to USP Type III requirements.
Customers Who Bought This Also Bought