SP Bel-Art Cryogenic Storage Labels, Bel-Art Products, A Part of SP
Catalog #: 75796-958
Supplier: Bel-Art Products, a Part of SP
Specifications
- For Use With:0.5 - 1.5 ml tubes
- Color:Assorted (Yellow, Red, Purple, Blue, Green)
- Description:Round cryo labels, dots
- Cat. no.:75796-958
- Packaging:5000 labels/roll, 1 roll (5000 labels)
- Supplier No.:F13492-9502
- Diameter:9.5 mm (0.37")
Specifications
About this item
The strong, permanent adhesive on these labels withstands cold storage temperatures and maintains adhesion to glass, plastic, cardboard, and more, even in liquid nitrogen.
- Organize and label samples for short- or long-term cold storage
- Ideal for environments down to –196 °C (–321 °F)
- Dot and rectangle shaped labels sized for 0.5 to 2.0 ml cryogenic tubes
- 67×25 mm (2.6×1") rectangle for large tube, cryo box, and rack labeling
- Overall thickness of the coated label is 7 mil
- For easy removal of labels, use Label-Off™ Label Remover
- Autoclavable at 121 °C (250 °F)
Use with non-water soluble printer inks and markers/pens or with wet surface pen.
Ordering information: Available in sheets or rolls. Sheets can be fed through a standard ink jet or laser printer utilizing the appropriate template.
Customers Who Bought This Also Bought