Order Entry
ContactUsLinkComponent
Sapphire* PCR 8-Strip Tubes 0.2ml
Sapphire PCR Tubes and Strips, Polypropylene, Greiner Bio-One
Catalog #: 75796-124
Supplier:  Greiner Bio-One
Sapphire PCR Tubes and Strips, Polypropylene, Greiner Bio-One
Catalog #: 75796-124
Supplier:  Greiner Bio-One

Specifications

  • Capacity:
    0.2 ml
  • Color:
    Natural
  • Description:
    PCR 8-Tube Strip without Cap
  • Cat. no.:
    75796-124
  • Supplier No.:
    673210

Specifications

About this item

Sapphire PCR Tubes and strips feature attached or unattached caps in either domed or flat designs, and frosted caps are available for easy labeling.

  • Manufactured out of medical-grade polypropylene without interfering additives
  • Thin-walled for efficient heat transfer during amplification
  • Options for real-time/quantitative PCR
  • Comprehensive thermal cycler compatibility
  • Packaging labeled with product symbols for easier working and warehousing

Maximum volume capacity ranges between models. Tube strips are available in formats of standard or low profile.

Free of detectable DNase, RNase, human DNA, endotoxin and PCR inhibitors.

Customers Who Bought This Also Bought