Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:5,5 - 6
- Length:40.6 cm (15 7/8")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Thickness:4.7 mil
- Cuff style:Beaded
- Cat. no.:75795-894
- Supplier No.:93243060
Specifications
About this item
Microflex® 93-243 Series Gloves are designed with an elbow-length cuff to provide additional protection to the upper arm and extra security against cross contamination, while preventing the glove from rolling down.
- Ambidextrous
- Textured grip
- Powder-free
- For single use only
Nitrile formulation offers greater puncture resistance and chemical resistance than natural rubber latex.
Microflex® 93-243 Series Gloves are well suited for use in a wide variety of industries, including automotive, chemical (basic, specialty, and petrochemical), electronics (Class 1000 and higher), food processing, life sciences (pharmaceutical, biopharmaceutical, and medical devices), recycling, and waste disposal. Applications include analytical testing, handling compression press and tablet manufacturing, industrial cleaning, intricate parts handling, lab work, blending, compounding, filling, maintenance, and equipment clean up.
These gloves are made with soft nitrile formulation for comfortable fit and feel, have textured fingers and palm to ensure a secure grip in a variety of applications, and are packaged in polybags to help protect product integrity.