Specifications
- Resolution:T: 0.1 °C (°F)
- W×D×H:85×60×20 mm (3.375×2.375×0.75")
- Description:Thermometer/Hygrometer
- Cat. no.:75795-734
- Accuracy:T: ±1 °C (0...40), ±2 °C (>40)#
RH: ±5% (50 - 80%), otherwise ±8% - Range:T: –10…+50 °C (14…122 °F)
RH: 10 - 99%
Specifications
About this item
Available with or without hygrometer, these units broadcast readings to any apple or android smartphone or device with Bluetooth 4.0 or better utilizing the free THERMSmart app.
- Temperature and humidity readings can be stored for 30 days
- Thermometers hygrometers come standard with a variety of indicators
Monitor critical environments without a physical connection; maximum signal distance is approximately 40 meters. Record temperature (Thermometer Only) or temperature and humidity (Thermometer/Hygrometer) data for 30 days. Hourly data recorded for current seven days, then maximum and minimum temperatures (Thermometer Only) or temperatures and humidity (Thermometer/Hygrometer) are recorded for next 23 days. Alarm sounds if temperature falls outside of the set parameters. Data viewable as a chart or graph, or on a calendar; data from up to six data loggers can be plotted on one graph for direct comparison. Indicators include WBGT (Wet Bulb Global Temperature), Heat, and Mold and Comfort indices, as well as memory full, active alarm state, and low battery. Features all-weather housing with internal temperature sensor; Thermometer/Hygrometer model also includes internal humidity sensor.