VWR® Round Carboy with Spigot, Narrow Mouth
Catalog #: 75795-682
Supplier: VWR International
Specifications
- Cap Size:83 mm
- Capacity:25 L (6.6 gal.)
- Sterility:Non sterile
- Description:Round Carboy with Spigot, Narrow Mouth
- Material:LDPE
- Neck I.D.:65 mm
Specifications
About this item
Use for storing and dispensing solutions and media. Ideal for sterile water storage.
- Non sterile
- Polypropylene, LDPE, and HDPE formats available
- Excellent chemical resistance
- Clear graduation marks
- Narrow-mouth
- Feature an integrated shoulder handle
Carboys are well suited for use in temperatures ranging from -100 to 100 °C (-148 to 212 °F). Carboys are leak-proof on standard test conditions. Spigots are tied to the handle, and require assembly by hand for usage. No tools are necessary for assembly.
Polypropylene carboys can be autoclaved before refilling to stop recurring bacterial growth. LDPE and HDPE carboys are not autoclavable.
Certifications: Resin meets US FDA 21 CFR, USP Class VI.
Ordering information: Spigot included. Always disassemble spigot and cap from carboy before autoclaving.
Customers Who Bought This Also Bought