VWR® Rectangular Carboy, Wide Mouth
Catalog #: 75795-680
Supplier: VWR International
Specifications
- Capacity:10 L
- Description:Carboy, Wide Mouth, Rectangular, Autoclavable
- Material:PP
- Cat. no.:75795-680
- Neck I.D.:100 mm
Specifications
About this item
Use for storing and dispensing solutions and media. Ideal for sterile water storage.
- Non sterile
- Polypropylene and HDPE formats available
- Clear graduation marks
- Excellent chemical resistance
- Wide mouth
- Heavy duty stainless steel handle for easy carrying and pouring
Carboys are well suited for use in temperatures ranging from -100 to 100 °C (-148 to 212 °F). Carboys are leak proof under standard test conditions.
Polypropylene carboys can be autoclaved before refilling to stop recurring bacterial growth. HDPE carboys are not autoclavable.
Certifications: Resin meets US FDA 21 CFR, USP Class VI.
Customers Who Bought This Also Bought