To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:DEC-QUAT® 100
- Size:473 ml (16 oz.)
- Packaging:Plastic bottle with attached trigger spray
- Sterility:Non sterile
- Form:Concentrate, simple mix
- Supplier No.:DQ100-07-16Z01
Specifications
About this item
DEC-QUAT® 100 is a quaternary ammonium solution for use on hard non-porous environmental surfaces.
- Effective as a broad spectrum hospital disinfectant, fungicide, deodorizer, virucide
- Food and non-food contact sanitizer effective against a broad spectrum of pathogenic bacteria
- Available as both sterile and non-sterile
- Completely traceable and has been validated for sterility and shelf life
DEC-QUAT® 100 is a quaternary ammonium solution for use on hard non-porous environmental surfaces.
This product is designed for use in hospital, medical and health care institutions as a broad-spectrum disinfectant solution on hard, non-porous environmental surfaces such as walls, ceilings, floors, and countertops. Effective against Pseudomonas aeruginosa, Staphylococcus aureus, and Salmonella choleraesuis. Effective against Hepatitis B Virus when contact time is 10 minutes at 1 oz:1 gal of water. Effective against Human Immunodeficiency Virus Type 1 (HIV) after 30 seconds of contact time.