To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:6% Hydrogen Peroxide WFI Sterile Solution
- Size:3.78 L (1 gal.)
- Sterility:Each Lot USP 71 Sterility Tested
- Packaging:Double Bagged
- Formulation:Contains Minimal Organic Carbon
- Cat. no.:CA75780-046
- Supplier No.:1S0508WR
Specifications
About this item
STERIS® Hydrogen Peroxide WFI Sterile Solutions are manufactured with United States Pharmcopeia quality Water For Injection (WFI) and Hydrogen Peroxide
Sterile filtered and filled in a ISO Class 5 aseptic environment, each package is double bagged for easy entry into controlled environments and aseptic core areas. These products have an extensive documentation package to meet validation objectives and are supported by the STERIS® Technical Services team for individualized application and validation assistance.
This low residue cleaner with minimal organic carbon is designed to remove organic and inorganic residues from product contact surfaces, room surfaces, equipment, gloves, etc.