VWR® Sampling Spoons, PS
Catalog #: 10819-505
Supplier: VWR International
Specifications
- Capacity:10 ml (0.3 oz.)
- Length:17 cm (6.7")
- Color:White
- Description:Sampling Spoons
- Cat. no.:10819-505
Specifications
About this item
Disposable spoons are ideal for the sampling of powder, granules and pastes.
- Individually packed, gamma radiation sterilized
Certifications: Production, assembling and packaging according to cleanroom Class 7 (10,000). Complies with food and FDA guidelines.
Customers Who Bought This Also Bought