Rod and Base Assembly
Catalog #: 470220-784
Supplier: VWR International
Specifications
- Rod Length:24"
- Cat. no.:470220-784
- Base Dimensions:6×9"
- Supplier No.:CH0653D1RD3
Specifications
About this item
This assembly is handy for multiple lab applications.
- Heavy-duty cast iron construction
- Rod thread length: 10 mm
- Rod thread width: 1.5 mm
- Blue epoxy powder coating
The base is constructed of heavy-duty cast iron with blue epoxy powder coating.
Customers Who Bought This Also Bought