VWR® AC Round Bottles, Clear, Wide Mouth
Catalog #: 10862-358
Supplier: VWR International
Specifications
- Cap Size:38-400
- Cap Type:Black phenolic
- Capacity:60 ml (2 oz.)
- Color:Clear
- Cat. no.:10862-358
- Diameter ×H:42×83 mm
- Liner Material:Pulp/vinyl
Specifications
About this item
VWR® Clear, wide mouth AC round bottles are manufactured from soda-lime glass that conforms to USP Type III requirements.
- Soda-lime glass fabrication
- No graduations
- Available in a variety of package sizes with different closure options
These bottles do not feature graduations.
They may be purchased in convenience packs with closures attached to help maintain cleanliness, in bulk packs with unattached closures in separate bags, or in bulk packs without closures.
Packaging: Bottles are available in three packaging options.
Customers Who Bought This Also Bought