VWR® Bottles, Clear, Wide Mouth
Catalog #: 10862-348
Supplier: VWR International
Specifications
- Cap Size:48-400
- Cap Type:Black Phenolic
- Capacity:120 ml (4 oz.)
- Color:Clear
- Cat. no.:10862-348
- Diameter ×H:52×84 mm
- Liner Material:PTFE/LDPE
Specifications
About this item
VWR® Clear wide mouth bottles are manufactured from soda-lime glass that conforms to USP Type III requirements.
- Soda-lime glass fabrication
Two packaging options are available for these wide mouth bottles. They may be purchased in convenience packs with closures attached to help maintain cleanliness, or in bulk packs with unattached closures included separately in bags.
Customers Who Bought This Also Bought