VWR® French Square Bottles, Clear
Catalog #: 10862-088
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap Size:43-400
- Cap Type:Black Phenolic
- Capacity:240 ml (8 oz.)
- Color:Clear
- Cat. no.:10862-088
- Diameter ×H:56×137 mm
- Liner Material:Pulp/Vinyl
Specifications
About this item
VWR® clear french square style bottles are manufactured from soda-lime glass that conforms to USP Type III requirements.
- Soda-lime glass fabrication
Three packaging options are available for these VWR® french square bottles. They may be purchased in convenience packs with closures attached to help maintain cleanliness, in bulk packs with unattached closures included in separate bags, or bulk packed without closures.
Packaging: Available in a variety of package sizes with different closure. options
Customers Who Bought This Also Bought