Order Entry
ContactUsLinkComponent
VWR* 4.2oz Straight Sided jar
VWR® Straight Sided Jars, Clear and Amber
Catalog #: 10861-964
Supplier:  VWR International
VWR* 4.2oz Straight Sided jar
VWR® Straight Sided Jars, Clear and Amber
Catalog #: 10861-964
Supplier:  VWR International

Specifications

  • Cap Size:
    58-400
  • Cap Type:
    Black phenolic with pulp/vinyl liner
  • Capacity:
    120 ml (4 oz.)
  • Ø:
    60 mm
  • Color:
    Amber
  • Height:
    68 mm
  • Cat. no.:
    10861-964

Specifications

About this item

VWR® Straight Sided Jars are manufactured from soda-lime glass that conforms to USP Type III requirements.

  • Soda-lime glass fabrication
  • Clear and amber options
  • Straight sides, without shoulders for maximum storage capacity

Jars are available in multiple packaging options.

Customers Who Bought This Also Bought