VWR® Packer Style Bottles, Amber, Wide Mouth
Catalog #: 10861-956
Supplier: VWR International
Specifications
- Cap Size:45-400
- Cap Type:Black Phenolic
- Capacity:250 ml (8 oz.)
- Color:Amber
- Diameter ×H:66×119 mm
- Liner Material:PTFE/LDPE
Specifications
About this item
VWR® Amber wide mouth packer style bottles are manufactured from soda-lime glass that conforms to USP Type III requirements.
- Soda-lime glass fabrication
- Variety of ordering options
- Wide mouth allows for easy dispensation of contents
Bottles are available in three packaging options. They may be purchased in convenience packs with closures attached, in bulk packs with unattached closures in separate bags, or in bulk packs without closures.
Customers Who Bought This Also Bought