VWR® Straight Sided Jars, Clear and Amber
Catalog #: 10861-934
Supplier: VWR International
Specifications
- Cap Size:58-400
- Cap Type:Black phenolic with pulp/vinyl liner
- Capacity:120 ml (4 oz.)
- Ø:60 mm
- Color:Clear
- Height:68 mm
- Cat. no.:10861-934
Specifications
About this item
VWR® Straight Sided Jars are manufactured from soda-lime glass that conforms to USP Type III requirements.
- Soda-lime glass fabrication
- Clear and amber options
- Straight sides, without shoulders for maximum storage capacity
Jars are available in multiple packaging options.
Customers Who Bought This Also Bought