VWR® Boston Round Bottles, Narrow Mouth, Clear and Amber
Catalog #: 10861-876
Supplier: VWR International
Specifications
- Cap Size:33-400
- Cap Type:Black Phenolic
- Capacity:950 ml (32 oz.)
- Color:Amber
- Cat. no.:10861-876
- Diameter ×H:94×206 mm
- Liner Material:PTFE/LDPE
Specifications
About this item
VWR® Brand Boston Round Bottles are made from soda-lime glass that conforms to USP Type III requirements.
- Clear or amber coloring
- Available in a variety of pack sizes
- Narrow mouth
Bottles are available in clear or amber formats.
Several packaging options are offered for this line of Boston Round Bottles. Bottles are available in a convience pack with closures attached to help maintain cleanliness, they are available in a bulk pack with unattached caps in bags, they are available in a bulk pack without caps, or they are available in a bulk pack with caps attached.
Customers Who Bought This Also Bought