VWR® Cell Culture Plates Treated for Increased Cell Attachment, Sterile
Catalog #: 10861-666
Supplier: VWR International
Specifications
- Color:Clear
- No. of wells:96 well
- Growth Area:0.33 cm²
- Working Volume:0.075 - 0.20 ml
- Surface Treatment:Increased cell attachment
- Bottom Style:Flat
Specifications
About this item
Increased cell attachment surface treatment can improve cell spreading and attachment.
- Available with 6 different growth surface areas
- Increased Cell Attachment surface treated
- Uniform well volume ensures an equal growth surface area
- Flat well bottom and round bottom plates
- Well surface is smooth and free from striation to maximize usable growth area
- Raised rims on wells with uniform rings on the lid to reduce evaporation
- Single position lid reduces the risk of cross-contamination and handling mistakes
- Wells are labeled with alphanumeric code for easy identification
- Suitable for all common instruments and automation
- Sterilized by electron beam irradiation
- DNase- and RNase-free, and non-pyrogenic
Increased cell attachment surface: This highly hydrophilic surface offers a significant advantage over the traditional cell culture surface. The surface treatment can improve cell spreading and attachment, and is suitable for cells that may adhere poorly due to cell phenotype, stressful culture conditions, or those which normally require additional biological coatings for attachment.
TC-treated: These dishes are vacuum-gas plasma or corona treated for consistent cell attachment and growth.
Non-treated: Non-treated cell and tissue culture dishes are ideal for applications where cell attachment is not desired.
Certifications: ISO 13485 2003 and ISO 9001 2008 certified.
Packaging: Case of 100.
Customers Who Bought This Also Bought