Order Entry
ContactUsLinkComponent
VWR* Culture Flask 600 ml
VWR® Cell Culture Flasks Treated for Increased Cell Attachment, Sterile
Catalog #: 10861-648
Supplier:  VWR International
VWR* Culture Flask 600 ml
VWR® Cell Culture Flasks Treated for Increased Cell Attachment, Sterile
Catalog #: 10861-648
Supplier:  VWR International

Specifications

  • Cap Type:
    Plug Seal Cap
  • Capacity:
    600 ml
  • Cat. no.:
    10861-648
  • Growth Area:
    182.0 cm2

Specifications

About this item

Increased cell attachment surface treatment can improve cell spreading and attachment.

  • Available with 6 different growth surface areas
  • Increased Cell Attachment surface treated
  • Uniform well volume ensures an equal growth surface area
  • Flat well bottom and round bottom plates available
  • Well surface is smooth and free from striation to maximize usable growth area
  • Raised rims on wells with uniform rings on the lid to reduce evaporation
  • Single position lid reduces the risk of cross-contamination and handling mistakes
  • Wells are labeled with alphanumeric code for easy identification
  • Suitable for all common instruments and automation
  • Sterilized by electron beam irradiation
  • DNase- and RNase-free, and non-pyrogenic

Increased cell attachment surface: This highly hydrophilic surface offers a significant advantage over the traditional cell culture surface. The surface treatment can improve cell spreading and attachment, and is suitable for cells that may adhere poorly due to cell phenotype, stressful culture conditions, or those which normally require additional biological coatings for attachment.

TC-treated: These dishes are vacuum-gas plasma or corona treated for consistent cell attachment and growth.

Non-treated: Non-treated cell and tissue culture dishes are ideal for applications where cell attachment is not desired.

Certifications: ISO 13485 2003 and ISO 9001 2008 certified.
Customers Who Bought This Also Bought