Specifications
- Color:Clear
- No. of wells:96 Well
- Growth Area:0.58 cm²
- Working Volume:0.075 - 0.20 ml
- Maximum Well Volume:0.32 mL
- Bottom Style:U
Specifications
About this item
Cell and tissue culture plates are ideal for cell growth and cell yields.
- Available with 8 different growth surface areas
- Uniform well volume
- Flat well bottom and round bottom plates available
- Well surface is smooth and free from striation
- Alphanumerically coded for easy identification
- Suitable for all common instruments and automation
- Sterilized by electron beam irradiation
- Non-pyrogenic
Raised rims on wells with the uniform rings on the lid help to reduce evaporation.
Plates are designed for use in applications where cell attachment is not desired. They are available in individual recyclable PET, with an operating temperature range of −20 to +50 °C (−4 to +122 °F). Plates are not autoclavable. Single-position lid reduces the risk of cross-contamination and handling mistakes.
Increased cell attachment surface: This highly hydrophilic surface offers a significant advantage over the traditional cell culture surface. The surface treatment can improve cell spreading and attachment, and is suitable for cells that may adhere poorly due to cell phenotype, stressful culture conditions, or those which normally require additional biological coatings for attachment.
TC-treated: These dishes are vacuum-gas plasma or corona treated for consistent cell attachment and growth.
Non-treated: Non-treated cell and tissue culture dishes are ideal for applications where cell attachment is not desired.