To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Volume:20 ml
- Description:Syringe only, with luer-lock tip
- Sterility:Sterile
- Cat. no.:CA82002-306
- Needle Length:—
- Gauge:—
- Graduations:1.0 ml
- Supplier No.:1182000777
Specifications
About this item
These latex-free syringes feature a one-step peel-away package that facilitates quick and easy opening for aseptic handling.
The 3mL syringes feature extended finger flanges and a longer plunger rod for greater control. The 3mL, 6mL, and 12mL syringes feature bold graduations; the 35mL and 60mL syringes feature bold dual graduations. The 35mL syringes also feature 1oz. graduations in 0.25oz. increments, and the 60mL syringes have 2oz. graduations in 0.25oz. increments.
These latex-free syringes feature a one-step peel-away package that facilitates quick and easy opening for aseptic handling.
The 3mL syringes feature extended finger flanges and a longer plunger rod for greater control. The 3mL, 6mL, and 12mL syringes feature bold graduations; the 35mL and 60mL syringes feature bold dual graduations. The 35mL syringes also feature 1oz. graduations in 0.25oz. increments, and the 60mL syringes have 2oz. graduations in 0.25oz. increments.
Each individual package contains a color-coded gauge stripe and bar code for easy gauge identification. Syringes feature clear barrel construction for precise medication measurement and easier visualization of flashback. Syringes are available with or without sterile, ultra-sharp, tri-beveled, anti-coring needles. Needles feature improved lubricant for increased patient comfort. Syringes with needles feature a Luer-lock tip. Syringes are autoclavable in the rigid pack for use in O.R./procedure packs.